TRITAN Sprocket 50BS10HX7/8, 5/8" Pitch, 7/8" Finished Bore, 10 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. . Includes a recessed groove in hub for chain clearance.
PRICE
$18.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.09 in |
| Width | 2.09 in |
| Depth | 2.09 in |
| Height | 1 in |
| Weight | 0.3 lbs |
| Pitch | 5/8 in |
| Hub Diameter | 1.5625 in |
| Bore (D) | 7/8 in |
| Tooth Width | 0.343 in |
| Length Thru Bore | 1" |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 50BS10HX7/8 |
| Bore Type | Finished Bore |
| Number of Teeth | 10 |
| Brand | Tritan |