Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WRB759001

MPN #: 50BS18HX11/4

TRITAN Sprocket 50BS18HX11/4, 5/8" Pitch, 1-1/4" Finished Bore, 18 Teeth

Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost.

PRICE
$36.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.76 in
Width3.76 in
Depth3.76 in
Height1 in
Weight2 lbs
Pitch5/8 in
Hub Diameter2.875 in
Bore (D)1-1/4 in
Tooth Width0.343 in
Length Thru Bore1"

Product Details

TypeB - Hub
ColorBlack
MaterialForged
Manufacturers Part Number50BS18HX11/4
Bore TypeFinished Bore
Number of Teeth18
BrandTritan