Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :T9ZB756260

MPN #: 50BS34HX3/4

TRITAN Sprocket 50BS34HX3/4, 5/8" Pitch, 3/4" Finished Bore, 34 Teeth

Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost.

PRICE
$84.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.11 in
Width7.11 in
Depth7.11 in
Height1.25 in
Weight5 lbs
Pitch5/8 in
Hub Diameter3.25 in
Bore (D)3/4 in
Tooth Width0.343 in
Length Thru Bore1.25"

Product Details

TypeB - Hub
ColorBlack
MaterialForged
Manufacturers Part Number50BS34HX3/4
Bore TypeFinished Bore
Number of Teeth34
BrandTritan