TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance.
TRITAN Sprocket 60A33X1, A Plate, 3/4 Pitch, 1" Bore, 33 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$89.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.28 in |
| Width | 8.28 in |
| Depth | 8.28 in |
| Height | 0.46 in |
| Weight | 6 lbs |
| Pitch | 3/4 in |
| Bore (D) | 1 in |
| Tooth Width | 0.459 in |
| Length Thru Bore | .459" |
Product Details
| Type | A - Plate |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 60A33X1 |
| Bore Type | Plain Bore |
| Number of Teeth | 33 |
| Brand | Tritan |