TRITAN Sprocket 60BS09HX5/8, 3/4 Pitch, 5/8" Finished Bore, 9 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. . Includes a recessed groove in hub for chain clearance.
PRICE
$23.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.26 in |
| Width | 2.26 in |
| Depth | 2.26 in |
| Height | 1.25 in |
| Weight | 0.6 lbs |
| Pitch | 3/4 in |
| Hub Diameter | 1.5625 in |
| Bore (D) | 5/8 in |
| Tooth Width | 0.459 in |
| Length Thru Bore | 1.25" |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 60BS09HX5/8 |
| Bore Type | Finished Bore |
| Number of Teeth | 9 |
| Brand | Tritan |