Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB758777

MPN #: 60BS11HX3/4

TRITAN Sprocket 60BS11HX3/4, 3/4 Pitch, 3/4" Finished Bore, 11 Teeth

Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. . Includes a recessed groove in hub for chain clearance.

PRICE
$25.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.76 in
Width2.76 in
Depth2.76 in
Height1.25 in
Weight0.9 lbs
Pitch3/4 in
Hub Diameter2.0625 in
Bore (D)3/4 in
Tooth Width0.459 in
Length Thru Bore1.25"

Product Details

TypeB - Hub
ColorBlack
MaterialForged
Manufacturers Part Number60BS11HX3/4
Bore TypeFinished Bore
Number of Teeth11
BrandTritan