TRITAN Sprocket 60BS13HX11/8, 3/4 Pitch, 1 1/8" Finished Bore, 13 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.26 in |
| Width | 3.26 in |
| Depth | 3.26 in |
| Height | 1.25 in |
| Weight | 2 lbs |
| Pitch | 3/4 in |
| Hub Diameter | 2.34375 in |
| Bore (D) | 1-1/8 in |
| Tooth Width | 0.459 in |
| Length Thru Bore | 1.25" |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 60BS13HX11/8 |
| Bore Type | Finished Bore |
| Number of Teeth | 13 |
| Brand | Tritan |