Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :T9FB756176

MPN #: 60BS23HX11/8

TRITAN Sprocket 60BS23HX11/8, 3/4 Pitch, 1 1/8" Finished Bore, 23 Teeth

Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost.

PRICE
$95.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.77 in
Width5.77 in
Depth5.77 in
Height1.25 in
Weight5 lbs
Pitch3/4 in
Hub Diameter4 in
Bore (D)1-1/8 in
Tooth Width0.459 in
Length Thru Bore1.25"

Product Details

TypeB - Hub
ColorBlack
MaterialForged
Manufacturers Part Number60BS23HX11/8
Bore TypeFinished Bore
Number of Teeth23
BrandTritan