TRITAN Sprocket 60BTL42, Taper Bushed, 3/4 Pitch, 42 Teeth, 42 Teeth
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Used with 2012 Bushing
TRITAN Sprocket 60BTL42, Taper Bushed, 3/4 Pitch, 42 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.46 in |
| Width | 10.46 in |
| Depth | 10.46 in |
| Height | 1.25 in |
| Weight | 10 lbs |
| Pitch | 3/4 in |
| Hub Diameter | 3.5625 in |
| Tooth Width | 0.459 in |
| Length Thru Bore | 1.25" |
Product Details
| Type | Bushed |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 60BTL42 |
| Bore Type | TL Bushed |
| Number of Teeth | 42 |
| Brand | Tritan |