TRITAN Sprocket 60SK32, QD Bushed, 3/4 Pitch, 32 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.03 in |
| Width | 8.03 in |
| Depth | 8.03 in |
| Height | 2.13 in |
| Weight | 6 lbs |
| Pitch | 3/4 in |
| Hub Diameter | 3.875 in |
| Tooth Width | 0.459 in |
| Length Thru Bore | 2.125" |
Product Details
| Type | Bushed |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 60SK32 |
| Bore Type | QD Bushed |
| Number of Teeth | 32 |
| Brand | Tritan |