TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance.
TRITAN Sprocket 80A33X1, A Plate, 1" Pitch, 1" Bore, 33 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.04 in |
| Width | 11.04 in |
| Depth | 11.04 in |
| Height | 0.58 in |
| Weight | 13.6 lbs |
| Pitch | 1 in |
| Bore (D) | 1 in |
| Tooth Width | 0.575 in |
| Length Thru Bore | 0.575" |
Product Details
| Type | A - Plate |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 80A33X1 |
| Bore Type | Plain Bore |
| Number of Teeth | 33 |
| Brand | Tritan |