Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :T9ZB759269

MPN #: 80BS17HX23/16

TRITAN Sprocket 80BS17HX23/16, 1" Pitch, 2-3/16" Finished Bore, 17 Teeth

Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost.

PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.68 in
Width5.68 in
Depth5.68 in
Height1.5 in
Weight5 lbs
Pitch1 in
Hub Diameter4 in
Bore (D)2-3/16 in
Tooth Width0.575 in
Length Thru Bore1.5"

Product Details

TypeB - Hub
ColorBlack
MaterialForged
Manufacturers Part Number80BS17HX23/16
Bore TypeFinished Bore
Number of Teeth17
BrandTritan