Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB757311

MPN #: 80BS22X13/8

TRITAN Sprocket 80BS22X13/8, 1" Pitch, 1 3/8" Finished Bore, 22 Teeth

Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws.

PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.36 in
Width7.36 in
Depth7.36 in
Height1.75 in
Weight10 lbs
Pitch1 in
Hub Diameter4.25 in
Bore (D)1-3/8 in
Tooth Width0.575 in
Length Thru Bore1.75"

Product Details

TypeB - Hub
ColorBlack
MaterialForged
Manufacturers Part Number80BS22X13/8
Bore TypeFinished Bore
Number of Teeth22
BrandTritan