TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws.
TRITAN Sprocket 80BS26X115/16, 1" Pitch, 1-15/16" Finished Bore, 26 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.69 in |
| Width | 8.69 in |
| Depth | 8.69 in |
| Height | 2 in |
| Weight | 14 lbs |
| Pitch | 1 in |
| Hub Diameter | 4.75 in |
| Bore (D) | 1-15/16 in |
| Tooth Width | 0.575 in |
| Length Thru Bore | 2" |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 80BS26X115/16 |
| Bore Type | Finished Bore |
| Number of Teeth | 26 |
| Brand | Tritan |