Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :T9AB758392

MPN #: 80BS38X215/16

TRITAN Sprocket 80BS38X215/16, 1" Pitch, 2-15/16" Finished Bore, 38 Teeth

Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws.

PRICE
$475.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.71 in
Width12.71 in
Depth12.71 in
Height2 in
Weight24 lbs
Pitch1 in
Hub Diameter4.75 in
Bore (D)2-15/16 in
Tooth Width0.575 in
Length Thru Bore2"

Product Details

TypeB - Hub
ColorBlack
MaterialForged
Manufacturers Part Number80BS38X215/16
Bore TypeFinished Bore
Number of Teeth38
BrandTritan