TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance.
TRITAN Sprocket 80SF42, 1" Pitch, QD Bushed, 42 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$525.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14.04 in |
| Width | 14.04 in |
| Depth | 14.04 in |
| Height | 2.25 in |
| Weight | 22.6 lbs |
| Pitch | 1 in |
| Hub Diameter | 4.625 in |
| Tooth Width | 0.575 in |
| Length Thru Bore | 2.25" |
Product Details
| Type | Bushed |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 80SF42 |
| Bore Type | QD Bushed |
| Number of Teeth | 42 |
| Brand | Tritan |