TRITAN Sprocket D60BS20HX115/16, Double, 3/4" Pitch, 1-15/16" Finished Bore, 20 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.02 in |
| Width | 5.02 in |
| Depth | 5.02 in |
| Height | 2.13 in |
| Weight | 8 lbs |
| Pitch | 3/4 in |
| Hub Diameter | 3.75 in |
| Bore (D) | 1-15/16 in |
| Tooth Width | 0.444 in |
| Length Thru Bore | 2.125" |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | D60BS20HX115/16 |
| Bore Type | Finished Bore |
| Number of Teeth | 20 |
| Brand | Tritan |