Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spyker Spreaders

Model # :WBB3782147

MPN #: SPY50L-2S

Spyker™ Spreaders ERGO-PRO Commercial Push B/Cast Spreader with Variable Deflector, 50 lb. Cap.

Product Description
The 50-lb. capacity Spyker™ ERGO-PRO™ Walk-Behind Salt Spreader is ideal for tough winter jobs, as it is capable of spreading salt, ice melt and more. This salt spreader features a stainless steel carving blade to slice through dense materials like ice melt and rock salt, and the reflective frame adds visibility in poor weather conditions. An innovative hopper design virtually eliminates bridging, allowing material to flow to empty with no shaking or bouncing required. The ergonomic, adjustable handle design is made to better match the operator, helping reduce user fatigue so you can get the job done in an easy, timely fashion.

Features:
  • Ergonomically Designed Handle adjusts from 5'3" to 6'6" to reduce user fatigue.
  • Impact-Resistant, Bridge-Free Hopper allows material to flow freely, doesn't require bouncing or shaking.
  • Stainless Steel Carving Blade easily breaks up Ice Melt and Rock Salt.
  • Hi-Vis Reflective Frame for visibility in low-light conditions or bad weather.
  • All-Welded Frame for max durability season after season.
  • Support Stand fits all rear platform carriers and is positioned to allow for max fill without tipping over.
  • Welded, Triangulated Handle reduces force on turns and adds strength.
  • Lift Handle to reduce strain when lifting, even when the hopper is full.
  • Fully Enclosed Metal Gears with zerk fittings and lifetime warranty.
  • Cold Shock-Proof Winter Cover with easy on/off tab comes included.
  • Includes Hi-Vis Variable Full Deflector that Adjusts Spread Width from 3-12 ft. Easily adjusts for the right spread width, no tools required.
  • Large Pneumatic Tires to minimize fatigue, increase traction, and reduce damage to grass.
  • Recommended for use with ice melt and bagged rock salt


PRICE
$635.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width22 in
Height38 in
Weight Capacity50 lbs
Weight40 lbs
Spread Width12 ft

Product Details

Assembly RequiredYes
TypeWalk Behind Spreader
ColorBlue
Spreader TypeBroadcast
Capacity50 lbs
MaterialStainless Steel
Manufacturers Part NumberSPY50L-2S
Spreading MaterialSeed, Kiln-Dried Sand, Ice Melt. Recommended for Use with Ice Melt.
BrandSpyker Spreaders

Warranty

Warranty1 yr