- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- Titanium nitride bits have a rough surface creating millions of micro gripping points
- Extra hard bits undergo an extended heat treatment process giving them superior strength vs regular bits
Vega Square #1 Insert Bit x 1" Titanium Nitride, S2 Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1.69
15
15
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Size | #1 in |
Product Details
| Type | Insert Bit |
| Drive | 1/4 |
| Finish | Titanium Nitride |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Square Insert Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 125R1A-TI |
| Tip Type | Square |
| Brand | Vega |