Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3206834

MPN #: 150R1C

Vega Square #1 Power Bit x 2", S2 Steel, 2 Piece Construction, Gunmetal Gray

Product Description
Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • Precision controlled heat treatment for extreme durability and wear protection


"
PRICE
$1.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Size#1 in

Product Details

TypePower Bit
Drive1/4
FinishGunmetal Gray
MaterialS2 Steel
Package Quantity1
DescriptionSquare Power Bit
Shank TypeHex
Manufacturers Part Number150R1C
Tip TypeSquare
BrandVega