- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- Color coded for easy identification and torsion zone absorbs Impact and extends bit life
Vega Square #2 Power Bit x 4", S2 Steel, Electroplating, Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.00
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Size | #2 in |
Product Details
| Type | Power Bit |
| Drive | 1/4 |
| Finish | Electroplating |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Square Power Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 1100R2A-R |
| Tip Type | Square |
| Brand | Vega |