Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3206485

MPN #: 125R3A-B

Vega Square #3 Insert Bit x 1", S2 Steel, Electroplating, Black

Product Description
Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • Color Coded for easy identification


"
PRICE
$0.85

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
Size#3 in

Product Details

TypeInsert Bit
Drive1/4
FinishElectroplating
MaterialS2 Steel
Package Quantity1
DescriptionSquare Insert Bit
Shank TypeHex
Manufacturers Part Number125R3A-B
Tip TypeSquare
BrandVega