Global Industrial
Model # :WB239120
Global Industrial Workbench Top, Boos Stainless Steel Square Edge, 72"Wx30"Dx1-1/2" Thick
|
Questions & Answers (0)
Product Description
Stainless Steel Bench Top
1-1/2" thick durable particle board core with a phenolic backer wrapped in 16 gauge, type 304 stainless steel. Tops have stainless edges and are welded and polished on the corners with a #4 brushed finish. Wood core allows for easy installation over cabinets and can be used with most leg systems.
Stainless Steel Work Surface Cleaning:
Mild house hold cleaners such as soap and water solutions, Windex, and Lysol are recommended for surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish.
Note:
All dimensions are typical. General Tolerance +/- 1/8". Width, depth, and/or thickness may vary slightly.
1-1/2" thick durable particle board core with a phenolic backer wrapped in 16 gauge, type 304 stainless steel. Tops have stainless edges and are welded and polished on the corners with a #4 brushed finish. Wood core allows for easy installation over cabinets and can be used with most leg systems.
Stainless Steel Work Surface Cleaning:
Mild house hold cleaners such as soap and water solutions, Windex, and Lysol are recommended for surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish.
Note:
All dimensions are typical. General Tolerance +/- 1/8". Width, depth, and/or thickness may vary slightly.
PRICE
$729.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Weight | 165 lbs |
| Thickness | 1-1/2 in |
| Gauge | 16 |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Country of Origin | USA |
| Material | 304 Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | 239120 |
| Brand | Global Industrial |