The Squids® 3149 Tool Lanyard features an extra-large locking carabiner on one end and a smaller double-locking swivel carabiner on the other end.
Ergodyne® Squids® 3148 Standard Tool Lanyard XL Carabiner and Swivel, 80lbs, Orange
|
Questions & Answers (0)
Product Description
PRICE
$119.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 80 lbs |
| Size | 76" |
Product Details
| Type | Standard Tool Lanyard XL Carabiner and Swivel |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Standard Tool Lanyard XL Carabiner With Swivel |
| Color | Orange |
| Manufacturers Part Number | 19149 |
| Brand | Ergodyne |