The Squids® 3170 Tower Climber Tool Tethering Kit contains tool attachment and tool lanyard solutions specific for tools commonly used by tower climbers in the telecom industry, as well as linemen and antenna workers.
Includes Three - 3780L Power Tool Trap, One - 3705 Wire Screwgate Tool Tail (6-Pack), One - 3700 Web Tool Tail - Medium (6-Pack), One - 3755 Self-Adhering Tape Trap (12ft / 3.7m), One - 3770L Tape Measure Trap, One - 3740S Hand Tool Trap - Small (4-Pack), One - 3740M Hand Tool Trap - Medium (4-Pack), One - 3740L Hand Tool Trap - Large (4-Pack), One - 3740XL Hand Tool Trap - XL (4-Pack), One - 3790 Shackle Trap - Small (2-Pack), Two - 3790 Shackle Trap - Medium (2-Pack), Two - 3790 Shackle Trap - Large (2-Pack), One - 3713 Elastic Loop Tool Tails™ Swivel (3-Pack), One -3118F(x) Tool Lanyard, One - 3108F(x) Tool Lanyard, One - 3166 Coil Tool Lanyard, One - 3011 Retractable Tool Lanyard.
Ergodyne® Squids® 3170 Tower Climber Tool Tethering Kit, Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$345.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 15 lbs |
| Size | Variety |
Product Details
| Type | Tower Climber Kit |
| Material | Variety |
| Package Quantity | 1 |
| Description | Tower Climber Tool Tethering Kit |
| Color | Multi-Colored |
| Manufacturers Part Number | 19670 |
| Brand | Ergodyne |