Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3139706

MPN #: 19193

Ergodyne® Squids® 3179 Aerial Bucket Hook, 35 lb. Capacity, 2" Size, Black

Product Description
The Squids® 3179 Aerial Bucket Hook easily fits over the lip of utility buckets to allow workers to securely hang tool bags, buckets, boards/aprons and more for convenient access and prevention of dropped objects. By hanging tools and bags from both sides of this two-sided s-hook, workers can maximize space in compact buckets by keeping gear off the floor and out of the way. Made with high strength all-weather nylon 66 polymer, this durable bucket hook supports weight up to 35lbs // 15.9 kg.
This aerial bucket hook easily attaches and detaches to standard 2in // 5cm bucket lips. Compatible with standard grommets on most bucket storage solutions, including the Arsenal 5710 Bucket Truck Tool Board and 5844 Bucket Truck Tool Bag.
In addition to convenient storage, bucket hooks are a part of an overall fall protection plan to reduce the risk of falling objects and increase workplace safety. Ideal for work in bucket trucks, including telecom, utilities, heavy infrastructure, cellular and fiber. Sold individually (includes 1 hook) or as a pair (includes 2 hooks).

Features:
  • Attach To Buckets To Hang Tool Bags, Boards & More - Easily secures to bucket lips for convenient gear access and prevention of dropped objects when working at heights
  • Maximizes Working Space - Keeps gear up and out of the way in compact aerial buckets
  • Two-Sided Hook - Utilize both sides of the hook to hang gear both inside and outside of bucket
  • Durable - High strength all-weather nylon 66 polymer supports weight up to 35lbs // 15.9kg
  • Compatible With Most Bucket Storage Solutions - Hook fits standard grommets, including those on the Arsenal 5710 Bucket Truck Tool Board and 5844 Bucket Truck Tool Bag
  • Fits 2In // 5Cm Bucket Lips
  • Sold Individually (1 Hook) Or As A Pair (2 Hooks)


PRICE
$13.50

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/8
Width5-3/8 in
Weight Capacity35
Weight0.3 lbs
Size2"

Product Details

TypeAerial Bucket Hook
ColorBlack
Series3179
ProtectionNon-Conductive
MaterialNylon
Package Quantity1
Manufacturers Part Number19193
BrandErgodyne