Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2320628

MPN #: 19119-BULK

Ergodyne Squids® 3400-BULK Dual Clip Mount, Lime Grabber, 100-Pack

Product Description
Ergodyne Squids® 3400-BULK Dual Clip Mount, Lime Grabber, 100-Pack

Patented Grabbers keep your gloves, ice traction, cooling towels, keys and whatever else always seems to mysteriously disappear close at hand. The versatile dual clip version can be used as one unit or detached, clipped to d-rings and used as two separate pieces.
PRICE
$199.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width10 in
Height10 in
Weight Capacity2 lbs
Extended Length6 in
SizeOne Size

Product Details

TypeGlove Grabber
ColorLime
SeriesSquids®
Includes100 Grabbers
MaterialCopolymer
DescriptionDual Clip Mount
Connection StyleGrabber
Package Quantity100
Manufacturers Part Number19119-BULK
Respirator Connection TypeGrabber
BrandErgodyne