Sqwincher Sqweeze ZERO Electrolyte Freezer Pops - Assorted Flavors, 3 oz., 150/Case
Write a Review
|
Questions & Answers (0)
Product Description
Sqwincher ZERO Freezer Pops
Sqwincher helps you to maintain peak performance in high-heat. It quenches and satisfies thirst while replenishing hardworking bodies with essential electrolytes, minerals and sodium - without all the sugar & ZERO pops taste great. Keep your energy up with Sqwincher.
The great taste and performance of Sqwincher, available in a tasty, low calorie, sugar free frozen treat. Quench your thirst and reduce core body temperature without the sugar with Sqwincher ZERO pops. Available in an assorted pack of five great tasting Sqwincher flavors-Dragon Fruit; Mixed Berry; Orange; Punch; Watermelon.
Sqwincher helps you to maintain peak performance in high-heat. It quenches and satisfies thirst while replenishing hardworking bodies with essential electrolytes, minerals and sodium - without all the sugar & ZERO pops taste great. Keep your energy up with Sqwincher.
The great taste and performance of Sqwincher, available in a tasty, low calorie, sugar free frozen treat. Quench your thirst and reduce core body temperature without the sugar with Sqwincher ZERO pops. Available in an assorted pack of five great tasting Sqwincher flavors-Dragon Fruit; Mixed Berry; Orange; Punch; Watermelon.
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Size | 3 Oz. |
Product Details
| Type | Freezer Pops |
| Capacity | 3 Oz. |
| Flavor | Assorted Flavors |
| Package Type | Packet |
| Package Quantity | 150 |
| Description | ZERO Sugar Freeze Pops |
| Manufacturers Part Number | 159200408 |
| Brand | Sqwincher |