x

Take 15% off your entire order!

Offer applied at checkout

Alegacy S8199 - Stainless Steel Double Mesh Strainer, 10 1/4" Medium - Pkg Qty 12

Alegacy S8199 - Stainless Steel Double Mesh Strainer, 10 1/4" Medium - Pkg Qty 12

Item #: WBB344279

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.25 ea.

Price: $159.00 / Pkg of 12

Save $7.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

S/S Double Mesh Strainer-10 1/4" Med

  • BRAND Alegacy
  • MANUFACTURERS PART NUMBER S8199
  • DESCRIPTION Medium
  • LENGTH INCHES 21
  • CONSTRUCTION Wood/Stainless
  • PACKAGE QUANTITY 1
  • DIAMETER INCHES 10-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Alegacy S9150 - Stainless Steel Double Mesh Strainer, 10 1/4" Heavy Duty - Pkg Qty 6

Item #: B344281

Not Yet Rated

Usually ships in 5 to 8 days

$91.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy S8199 - Stainless Steel Double Mesh Strainer, 10 1/4" Medium - Pkg Qty 12

Alegacy S8199 - Stainless Steel Double Mesh Strainer, 10 1/4" Medium - Pkg Qty 12

Item #: WBB344279

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant