- This ring can be used in humid, corrosive, chemical, maritime environment.
- Safety factor 5
- Double articulation allows it to line up perfectly with the sling
Stainless Steel Double Swivel Ring - M30 (x3.5)
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Stainless Steel Double Swivel Ring
PRICE
$919.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Dimension S2 | 45 |
| Dimension F | 25 |
| Dimension C | 60 in |
| Dimension L1 | 47 in |
| Dimension H | 19 |
| Dimension A | 62 |
| Dimension B | 55 |
| Dimension G | 117 in |
| Diameter | M30 x 3.50 |
| Dimension D | 83 |
| Working Load Limit | 6600 lbs |
| Dimension E | 55 |
Product Details
| Centring | Without Centring |
| Material | Stainless Steel |
| Description | Stainless Steel Double Swivel Ring - M30 (x3.5) |
| Manufacturers Part Number | SS.DSR M30H |
| Brand | Codipro |