- Safety factor 5
- Steel with high resistance, class > 8
- This ring can be used in humid, corrosive, chemical, maritime environment
- Double articulation allows it to line up perfectly with the sling
- Easy to screw and very ergonomic
- Allows the use of the existing fixation point (axis or overlaying threaded rod)
Stainless Steel Female Double Swivel Ring - UNC 1/2" - 13
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Stainless Steel Female Double Swivel Ring
PRICE
$505.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Dimension F | 17 |
| Dimension C | 45 in |
| Dimension H | 13 |
| Dimension A | 45 |
| Dimension S | 20 |
| Dimension B | 42 |
| Dimension L | 45 |
| Dimension G | 76 in |
| Diameter | UNC 1/2" - 13 |
| Dimension D | 54 |
| Working Load Limit | 1500 lbs |
| Dimension E | 38 |
Product Details
| Description | Stainless Steel Female Double Swivel Ring - UNC 1/2" - 13 |
| Manufacturers Part Number | SS.FE.DSR U050 |
| Brand | Codipro |