Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Boos

Model # :WBB3146678

MPN #: LT6R5-3072SSW-C

John Boos® SS Mobile Instrument Table, 72 x 30", Undershelf & Backsplash, Hydraulic Adj. Height

Product Description
John Boos® hydraulic adjustable Instrument Table offers 8 inches of adjustable height to align with Operating Toom tables and provide ergonomic personnel working heights. Hand crank adjust height from 32" to 40"

Features:
  • Made in the USA
  • 16-gauge 300 series stainless steel construction w/ 5" Riser and #4 polish
  • Table Dimensions: 72"W x 30"D
  • Hand crank for manual height adjustment from 32" to 40"
  • Stainless steel shelf
  • 5" locking casters
  • 18GA Fixed Stainless Steel Undershelf
  • Foldable Hand Crank When Not In Use
  • Certification: NSF Certified


PRICE
$3,889.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height32 - 40 in
Weight296 lbs
Gauge16 ga
Base Gauge16 ga
Nominal Height32 - 40 in
Backsplash Height5 in

Product Details

Assembly RequiredNo
Number of Legs4
Leg StyleSquare Tubular Leg
MaterialStainless Steel
Number of Shelves1
Construction TypeAssembled
Manufacturers Part NumberLT6R5-3072SSW-C
Primary UseMedical Facilities
Shelf MaterialStainless Steel
BrandJohn Boos
TypeInstrument Table
ColorSilver
Adjustment TypeHand Crank
StyleUndershelf & Backsplash
Mobile or StationaryMobile
Package Quantity1
Leg TypeAdjustable
Base MaterialStainless Steel
Top Material300 Stainless Steel

Compliance & Certifications

CertificationsNSF