x

Take 15% off your entire order!

Offer applied at checkout

Alegacy PW318 - Stainless Steel Piano Wire Whip, Epoxy 18" - Pkg Qty 12

Alegacy PW318 - Stainless Steel Piano Wire Whip, Epoxy 18" - Pkg Qty 12

Item #: WBB344589

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.30 ea.

Price: $87.60 / Pkg of 12

Save $4.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

S/S Piano Wire Whip-Epoxy

  • BRAND Alegacy
  • MANUFACTURERS PART NUMBER PW318
  • DESCRIPTION Piano Whip
  • LENGTH INCHES 18
  • CONSTRUCTION Stainless Steel
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy PW318 - Stainless Steel Piano Wire Whip, Epoxy 18" - Pkg Qty 12

Alegacy PW318 - Stainless Steel Piano Wire Whip, Epoxy 18" - Pkg Qty 12

Item #: WBB344589

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant