Alegacy S9099 - Stainless Steel Single Mesh Strainer, 10 1/4" Fine
Write a Review
|
Questions & Answers (0)
Product Description
S/S Single Mesh Strainer-10 1/4" Fine
PRICE
$23.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 in |
| Diameter | 10-1/4 in |
Product Details
| Material | Wood/Stainless |
| Package Quantity | 12 |
| Description | Fine Single Mesh Strainer |
| Manufacturers Part Number | S9099 |
| Brand | Alegacy |