Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alegacy

Model # :WBB343962

MPN #: S9093

Alegacy S9093 - Stainless Steel Single Mesh Strainer, 4 3/4", Fine

Product Description
S/S Single Mesh Strainer-4 3/4"-Fine

PRICE
$6.40

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 12 units
6.40
Buy 13+ units
5.80Save $0.60 (9%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Diameter4-3/4 in

Product Details

MaterialWood/Stainless
Package Quantity12
DescriptionFine Single Mesh Strainer
Manufacturers Part NumberS9093
BrandAlegacy