S/S Single Mesh Strainer-4 3/4"-Medium
Alegacy S9193 - Stainless Steel Single Mesh Strainer, 4 3/4", Medium
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.40
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Diameter | 7-3/4 in |
Product Details
| Material | Wood/Stainless |
| Package Quantity | 12 |
| Description | Medium Single Mesh Strainer |
| Manufacturers Part Number | S9193 |
| Brand | Alegacy |