WorldWide Electric manufactures a wide range of three-phase stainless steel motors for wash-down, high-pressure, high-temperature applications, including premium efficient, IP69K rated, BISSC/BEAG certification, TEFC or TENV, close-coupled JM, and fractional motor options.
Worldwide Electric Washdown Duty Motor, 1.5 HP, 1800 RPM, 230/460V, 56C Frame, C-Face Round Body
Write a Review
|
Questions & Answers (0)
Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
WorldWide Electric manufactures a wide range of three-phase stainless steel motors for wash-down, high-pressure, high-temperature applications, including premium efficient, IP69K rated, BISSC/BEAG certification, TEFC or TENV, close-coupled JM, and fractional motor options.
1/2 - 2 HP 1800 RPM 230/460 Volt at 60 Hz 1.15 Service Factor TEFC Enclosure C-Face with Feet and Round Body (Footless) IP56 Protection Class F insulation 304 Stainless Steel Frame, Bracket and Junction Box Stainless Steel Shaft Anti-Rust Film Applied to Rotor Double Lip Seals on Both Ends of the Motor with an Additional Shaft Slinger on the Drive-End O-Ring Installed on Endbells to Prevent Moisture Intrusion Stainless Steel Cord Connector Included CSA Certification Premium Efficiency (1 - 2 HP)
WorldWide Electric manufactures a wide range of three-phase stainless steel motors for wash-down, high-pressure, high-temperature applications, including premium efficient, IP69K rated, BISSC/BEAG certification, TEFC or TENV, close-coupled JM, and fractional motor options.
PRICE
$1,109.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 58 lbs |
| Frame Size | 56C |
Product Details
| RPM | 1,800 rpm |
| Insulation Class | F |
| Horsepower | 1.5 HP |
| Efficiency Type | Premium |
| Frame | 56C |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1,800 rpm |
| Enclosure Type | (TEFC) Totally Enclosed |
| Mounting Location | C-Face Footless |
| Voltage | 230/460 V |
| Full Load Efficiency | 86.5 |
| Material | Stainless Steel |
| Phase | 3 |
| Full Load Amps | 2.27 A |
| Manufacturers Part Number | NAWSSE1.5-18-56CRD |
| Service Factor | 1.15 |
| Brand | Worldwide Electric Corporation |
| Ambient Temperature | 40 °C |