Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB3197490

MPN #: SSPE1.5-36-143JM

Worldwide Electric Premium Efficient SS Motor, 1.5HP, 3600 RPM, 230/460V, 143JM Frame, C-Face w/Feet

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

WorldWide Electric manufactures a wide range of three-phase stainless steel motors for wash-down, high-pressure, high-temperature applications, including premium efficient, IP69K rated, BISSC/BEAG certification, TEFC or TENV, close-coupled JM, and fractional motor options.

  • Totally Enclosed Fan Cooled (TEFC) Enclosure
  • IP69K Protection
    JM shaft
    Encapsulated windings
  • 1.15 SF
  • Class F Insulation with Class B Temperature Rise
  • Premium Efficiency (EISA Compliant)
  • NEMA Design B
  • Continuous Duty
  • 304 Stainless Steel Frame, End Bracket, Junction Box, and Hardware
  • Stainless Steel Shaft and Key
  • F1 Junction Box Location
  • Lip Seal on DE and ODE
  • Round Welded Junction Box with Epoxy Potted Leads
  • Double Sealed Bearings Pre-Packed with Mobil Polyrex EM Grease
  • Inverter Duty
  • CSA Class 1 Division 2 Groups A, B, C, D ‚Äì Temperature Code T3
  • Ambient -20°C to +40°C, Altitude up to 3300 Feet Above Sea Level (FASL)
  • Bi-directional Rotation
  • BISSC Certified
  • In Accordance with NEMA, CSA, UL, and CE


  • PRICE
    $1,419.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight39 lbs
    Frame Size143JM

    Product Details

    RPM3,600 rpm
    Horsepower1-1/2 HP
    Efficiency TypePremium
    Frame143JM
    Hertz60 Hz
    Motor RPM 60 Hertz3,600 rpm
    Enclosure Type(TEFC) Totally Enclosed
    Mounting LocationC-Face with Feet
    Voltage230/460 V
    Full Load Efficiency84
    MaterialStainless Steel
    Phase3
    Full Load Amps2 A
    Manufacturers Part NumberSSPE1.5-36-143JM
    DutyContinuous
    DesignB
    Service Factor1.15
    BrandWorldwide Electric Corporation
    Ambient Temperature40 °C