WorldWide Electric manufactures a wide range of three-phase stainless steel motors for wash-down, high-pressure, high-temperature applications, including premium efficient, IP69K rated, BISSC/BEAG certification, TEFC or TENV, close-coupled JM, and fractional motor options.
Worldwide Electric Premium Efficient SS Motor, 10HP 1800 RPM 230/460V 215TC Frame, C-Face Round Body
Write a Review
|
Questions & Answers (0)
Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
WorldWide Electric manufactures a wide range of three-phase stainless steel motors for wash-down, high-pressure, high-temperature applications, including premium efficient, IP69K rated, BISSC/BEAG certification, TEFC or TENV, close-coupled JM, and fractional motor options.
Totally Enclosed Fan Cooled (TEFC) Enclosure IP69K Protection 1.15 SF Class F Insulation with Class B Temperature Rise Premium Efficiency (EISA Compliant) NEMA Design B Continuous Duty 304 Stainless Steel Frame, End Bracket, Junction Box, and Hardware Stainless Steel Shaft and Key F1 Junction Box Location Lip Seal on DE and ODE Round Welded Junction Box with Epoxy Potted Leads Double Sealed Bearings Pre-Packed with Mobil Polyrex EM Grease Inverter Duty CSA Class 1 Division 2 Groups A, B, C, D Temperature Code T3 Ambient -20°C to +40°C, Altitude up to 3300 Feet Above Sea Level (FASL) Bi-directional Rotation BISSC Certified In Accordance with NEMA, CSA, UL, and CE
WorldWide Electric manufactures a wide range of three-phase stainless steel motors for wash-down, high-pressure, high-temperature applications, including premium efficient, IP69K rated, BISSC/BEAG certification, TEFC or TENV, close-coupled JM, and fractional motor options.
PRICE
$3,849.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 209 lbs |
| Break Down Torque | 265 |
| Frame Size | 215TC |
Product Details
| RPM | 1,800 rpm |
| Horsepower | 10 HP |
| Efficiency Type | Premium |
| Frame | 215TCRD |
| Hertz | 60 Hz |
| Rotation | Bi-Directional ° |
| Motor RPM 60 Hertz | 1,800 rpm |
| Enclosure Type | (TEFC) Totally Enclosed |
| Mounting Location | C-Face Footless |
| Voltage | 230/460 V |
| Full Load Efficiency | 91.7 |
| Material | Stainless Steel |
| Phase | 3 |
| Full Load Amps | 12.2 A |
| Manufacturers Part Number | SSPE10-18-215TCRD |
| Duty | Continuous |
| Design | B |
| Service Factor | 1.15 |
| Brand | Worldwide Electric Corporation |
| Ambient Temperature | 40 °C |