Features:
- 115/230 Volt at 60 Hz
- 1.15 Service Factor
- TEFC Enclosure
- C-Face with Feet
- NEMA Design B
- Class F insulation
- Capacitor Start / Capacitor Run
- Oil Seal on DE and ODE
- CSA Certification
- Premium Efficiency
- Two-year warranty
Weights & Dimensions
| Weight | 34.8 lbs |
Product Details
| RPM | 1800 rpm |
| Horsepower | 1/3 HP |
| Efficiency Type | Premium |
| Frame | 56C |
| Hertz | 60 Hz |
| Rotation | Bi-Directional ° |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face with Feet |
| Voltage | 115/230 V |
| Full Load Efficiency | 74 |
| Material | 304 Stainless Steel |
| Phase | 1 |
| Full Load Amps | 1.65 A |
| Manufacturers Part Number | NSSE13-18-56C |
| Duty | Continuous |
| Enclosure | TEFC |
| Design | B |
| Service Factor | 1.15 |
| Brand | Worldwide Electric Corporation |