Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




B & B Manufacturing

Model # :WBB2681694

MPN #: SS3236

B&B Manufacturing SS3236 Stainless Steel 36 Tooth 1.125" Pitch Spur Gear

Product Description
A straight cut gear with the gear hobbing on the rim of the gear and parallel to the bore and rotating axis of the gear, spur gears are one of the most common and cost-effective types of precision gears. Spur gears mechanically transmit motion and power between parallel shafts, which rotate in opposite directions. Spur gears are also used in winches, construction equipment, outboard motors, machine tools, lawn and garden equipment, marine hoists, multi-spindle drives, snow throwers, turbine drives, pumps, centrifuges, medical devices, jacks and other power transmission equipment.

PRICE
$34.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length0.437 in
Width0.188 in
Pitch Diameter32 in
Diameter1.188
Pitch1.125 in

Product Details

Manufacturers Part NumberSS3236
Number of Teeth36
BrandB & B Manufacturing