Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SMT

Model # :WBB1876317

MPN #: SS6005ZZ

SMT SS6005ZZ Deep Groove Ball Bearing, Stainless Steel, Double Shielded, OD 47mm, Bore 25mm,Metric

Product Description
SMT Stainless Steel Deep Grove Ball Bearings have uninterrupted raceway shoulders and are capable of supporting radial, axial or combined loads at higher speeds. SMT stainless steel bearings are made of the following material for corrosion resistance. SMT stainless steel bearings are commonly used in food processing machinery, cleaning equipment and other equipment used in higher temperature and humid environment.

Features:
  • Outer & Inner Rings and Balls: SUS 440C
  • Cages: SUS 304
  • Shields: SUS 304
  • Seals: Nitrile rubber (NBR)
The following special environment bearings are available by a special order basis:

  • SUS 304 stainless steel bearings: For corrosion and heat resistance, and nonmagnetic applications where SUS 440C stainless steel cannot be used
  • SUS 630 stainless steel bearings: For excellent corrosion resistance and higher loading, corrosion resistance is superior to SUS 440C and loading capability is higher than SUS 304
  • Grease-Free bearings: For applications where lubricant cannot be allowed
  • Ceramic bearings: For extremely corrosive, nonmagnetic and no-lubricant environment


PRICE
$42.95

Min. purchase quantity is 2
2
2
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 mm
Bore Diameter25 mm
Max Housing Corner Radius0.6
Static Load Rating5850 N
ToleranceISO Normal
Diameter47 mm

Product Details

Cage MaterialSUS 304
Dynamic Load Rating (N)10100
Lubrication TypeKyodo Raremax Super, Prepacked
Operating Temperature-40 to 302°F
Max Shaft Fillet Corner Radius0.6
Manufacturers Part NumberSS6005ZZ
Grease RPM14000 rpm
BrandSMT