Winco SSFP-9 Fry Pan
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Fry Pan 9-1/2".
PRICE
$38.95
6
6
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 9-1/2 in |
Product Details
| Manufacturers Part Number | SSFP-9 |
| Type | 9 Fry Pan |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Brand | Winco |