Stainless Steel Non-Stick Fry Pan 9-1/2".
Winco SSFP-9NS Non-Stick Fry Pan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
5
5
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 9 in |
Product Details
| Type | 9NS Non-Stick Fry Pan |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Stainless Steel Non-Stick Fry Pan 9 Inches |
| Manufacturers Part Number | SSFP-9NS |
| Brand | Winco |