x

Take 15% off your entire order!

Offer applied at checkout

Winco SSLB-20 Brazier W/ Cover

Winco SSLB-20 Brazier W/ Cover

Item #: WBB1359243

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$170.37 up to 44% OFF

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco SSLB-20 Brazier W/ Cover

Stainless Steel Brazier, 20 Qt.



  • BRAND Winco
  • MANUFACTURERS PART NUMBER SSLB-20
  • DEPTH INCHES 5-9/10
  • DIAMETER INCHES 15-7/10
  • CAPACITY QUARTS 20
  • CONSTRUCTION Stainless Steel
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco SSLB-20 Brazier W/ Cover

Winco SSLB-20 Brazier W/ Cover

Item #: WBB1359243

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant