Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1359449

MPN #: SST-8

Winco SST-8 Stock Pot W/ Cover, 8 Qt.

Product Description
Stainless Steel Stock Pot 8 Qt W/Cover 9 1/2" x 6 3/4.



PRICE
$78.95

Min. purchase quantity is 3
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth6-3/4 in
Diameter9-1/2 in

Product Details

Capacity8 qt
Package Quantity1
DescriptionS/S Stock Pot 8 Qt w/ Cover, 9 1/2 Inches x 6 3/4 Inches (Dia x Depth)

Manufacturers Part NumberSST-8
BrandWinco