Includes 1 partition and 2 dividers. Creates 4 compartments @ 11.5" wide.
ST Drawer Layout, 4 Compartments 7" H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 7 in |
Product Details
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | SDR104-200 |
| Accessory Type | Drawer |
| Brand | Lista |