Fuel Oil Pumps
Brand
Width
Depth
Height
Color
Price
Related Products
Grundfos 3-speed technology One of the main features a Super Brute is its 3-speedmotor. This unique motor advancement, pioneered by Grundfos more than 30 years ago, allows you the ability to adjust the pump speed to fit your specific application. Flexibility to choose your speed gives you the peace of mind that you have the correct pump for the job. The versatility of the Super Brute not only reduces the number of circulators you have in your truck, but also reduces your installation time and callbacks. Features: Lower inventory - increased profitability Easy to install - easy to service ...
2" Aluminum Semi-Trash Pump Gas Engine 6.5HP Driven by a high performing, 6-1/2 HP engine. Lightweight portable unit with rugged carrying handle. Easy portability for water transfer in remote locations. Features: Excellent for floodwater removal when power source is out Convenient for remote water removable where solids are present 259 GPM at 50 PSI Handles solids up to 3/8" Manual throttle, choke, fuel valve and engine shut-off controls Suction lift 23 ft 2" hoses and connections sold separately Automatic low oil safety cut-off Full steel cradle
Test pump pressure and cutoff of fuel oil pumps quickly and easily. No need to remove pump from oil burner. For use with all pumps of operating pressures up to 300 PSI. Use with vacuum gauge to analyze problems in oil lines caused by impurities, leaks or high restrictions. Quick hook-up fittings for easy testing. Accurately checks pressure, cutoff and vacuum under actual operating conditions. Liquid filled gauges for accurate readings. High pressure hoses for setting up today's higher pressure pumps. High impact case with handle. Complete with easy-to-follow instructions. Brass and high ...
Features: Equipped with our exclusive oil mist free exhaust port Sure-Grip handle, ergonomically designed for superior comfort and portability Reinforced base provides extreme shock resistance Air cooled motor design allows for operation under high temperature conditions Pump runs with extremely high ultimate vacuum and low noise Accessible oil drain port & sight glass make both oil maintenance and accuracy easy Built-in device eliminates oil mist and an oil-gas separator at the air exhaust outlet prevents oil contamination in the air exhaust
Designed for the toughest and dirtiest jobs, the T20-S features a powerful 211cc Subaru engine that pumps up to 185 gallons per minute and pass solids up to 1" in size. Its large fuel tank with integrated fuel gauge keeps this pump running for over 5 hours before refueling. Product Features: Durable 1" frame to withstand the harsh environment Powerful Subaru 211cc engine with low-oil shutdown Large 3-gallon fuel tank with incorporated fuel gauge delivers approximately 5 hours runtime Onboard instructions with icons of key touch points make this pump easy to use Color-coded suction and ...