Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB184812RD

MPN #: 30230RED

Akro-Mils® AkroBin® Plastic Hang & Stack Bin, 10-7/8"L x 5-1/2"W x 5"H, Red - Pkg Qty 12

Product Description
Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.

PRICE
$51.00  Sold in packages of 12 / $4.25 ea

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width5-1/2 in
Height5 in
Size (L x W x H)10-7/8 x 5-1/2 x 5 in
Inside Length10-1/4 in
Inside Width4-3/8 in
Inside Height4-3/4 in
Weight0.8 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorRed
MaterialPlastic
Package Quantity12
Manufacturers Part Number30230RED
Stack and/or NestHang & Stack
BrandAkro-Mils