Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB339018

Global Industrial™ Stackable Rack w/ Removable Wire Bins, 48"W x 20"D x 48"H

Product Description
NEXEL STACKABLE STORAGE BINS
PRECONFIGURED STORAGE UNITS

These Nexel interlocking storage bins organize and store material in warehouse, production and assembly areas. Position bins side by side or back to back. Open mesh bin shelving system permits quick inventory control. Bin shelves made of industrial grade rust and corrosion-resistant welded .283 diameter wire frame, with .105 diameter cross wire construction for ultimate strength and rigidity. Storage bins have a maintenance free triple-plated chrome finish. Assembles easily.

Includes 4 wire bins, (2) 48"W x 20"D x 12"H, (2) 48"W x 14"D x 9"H.

Optional Dividers create a variety of compartment sizes. Optional Dolly Base turns your storage rack into a mobile unit. Assembles easily.

Bin Size Reference
BinsW"D"H"
A36149
B36209
C362012
D48149
E48209
F482012


PRICE
$229.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
229.95
Buy 3+ units
219.95Save $10.00 (4%)
Backordered, expected around 12/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth20 in
Height48 in

Product Details

Assembly RequiredYes
MaterialSteel
ColorGray
Manufacturers Part Number339018
BrandGlobal Industrial

Warranty

Warranty1 yr